Shop All Raceway Fittings
Wiremold
Divided Transition Fitting, White, PVC
Mfr # 40N2F74WH
Zoro # G0415068
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color White
- For Use With 40N2 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 40N2F74WH
- Zoro # G0415068
- UPC # 786776076189
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width (In.) | 2 15/16 in |
Bend Radius (In.) | 2 in |
Length (In.) | 6 1/8 in |
Length | 6 1/4 in |
Bend Radius | 2 in |
Overall Length | 6 1/4 in |
Raceway Width | 4 in |
Overall Width | 3 in |
Raceway Height | 2 in |
For Raceway Width x Height | 4 in x 2 in |
For Raceway Width | 4 in |
For Raceway Height | 2 in |
Description
Divided Transition Fitting, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels Multiple, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Overall Length 6 1/4 in, Overall Width 3 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (2301)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2711)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- WIREMOLD Spray Paint, Buff (WE-S)
- Wiremold Raceway Fittings