Shop All Raceway Fittings
Wiremold
Device Plate, White, PVC
Mfr # 8MAAP
Zoro # G0415031
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color White
- For Use With Evolution 8AT
- Material PVC
- Standards 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 8MAAP
- Zoro # G0415031
- UPC # 786564059691
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Hole Dia. (In.) | 8 in |
Details
Item | Device Plate |
Type | Poke-Thru |
Color | White |
For Use With | Evolution 8AT |
Material | PVC |
Standards | 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS |
Mounting | Screw On |
Number of Gangs | 1 |
Backing | Non-Adhesive |
Features | A/V Compatibility, Auto-Close Egress Doors, Die-Cast Aluminum Cover Assemblies, Flush Tile Version Cover Assemblies, Improved Hinge Design, Pre-Pour Sleeve, Recessed Devices, Suitable For Use In Air Handling Spaces, Topguard(TM) Protection |
Series | Evolution 8AT |
Cover Closure | Screw On |
Special Features | Largest capacity poke-thru devices on the market. The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability. |
Application Sector | Commercial |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) & 314 of NEC. |
Construction | Not Assembled |
Product Environmental Profile | Yes |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Device Plate, Series Evolution 8AT, Cover Closure Screw On, Color White, For Use With Evolution 8AT, Features A/V Compatibility, Auto-Close Egress Doors, Die-Cast Aluminum Cover Assemblies, Flush Tile Version Cover Assemblies, Improved Hinge Design, Pre-Pour Sleeve, Recessed Devices, Suitable For Use In Air Handling Spaces, Topguard(TM) Protection, Hole Dia. (In.) 8 in, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Yellow (WL905-SP100-WHITE)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD 500 Series Raceway Cutter (605)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- Wiremold Raceways