Shop All Raceway Fittings
Wiremold
Device Plate
Mfr # 8S2
Zoro # G2854936
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color White
- For Use With Evolution 8AT
- Standards 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS
- Mounting Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 8S2
- Zoro # G2854936
- UPC # 786564068563
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Hole Dia. (In.) | 1 9/16 in |
Details
Item | Device Plate |
Type | Poke-Thru |
Color | White |
For Use With | Evolution 8AT |
Standards | 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS |
Mounting | Screw On |
Backing | Non-Adhesive |
Features | A/V Compatibility, Auto-Close Egress Doors, Die-Cast Aluminum Cover Assemblies, Flush Tile Version Cover Assemblies, Improved Hinge Design, Pre-Pour Sleeve, Recessed Devices, Suitable For Use in Air Handling Spaces, Topguard(TM) Protection |
Series | Evolution 8AT |
Cover Closure | Screw On |
Application Sector | Commercial |
Special Features | Largest capacity poke-thru devices on the market. The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability. |
Construction | Not Assembled |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) & 314 of NEC. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Device Plate, Series Evolution 8AT, Cover Closure Screw On, Color White, For Use With Evolution 8AT, Features A/V Compatibility, Auto-Close Egress Doors, Die-Cast Aluminum Cover Assemblies, Flush Tile Version Cover Assemblies, Improved Hinge Design, Pre-Pour Sleeve, Recessed Devices, Suitable For Use in Air Handling Spaces, Topguard(TM) Protection, Hole Dia. (In.) 1 9/16 in, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Wi, PK200 (97 99 330)
- IDEAL Push-In Connector, 2-Port, Red, PK300 (30-1032J)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White (PW1SBA)
- Wiremold Raceways