Shop All Raceway Fittings
Wiremold
Device Box Fitting, White, PVC
Mfr # PSB1WH
Zoro # G2854945
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color White
- For Use With PN05, PN10 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # PSB1WH
- Zoro # G2854945
- UPC # 786776024388
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width (In.) | 3 in |
Depth | 1 3/4 in |
Length (In.) | 4 3/4 in |
Length | 4 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Device Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Non Metallic |
Color | White |
For Use With | PN05, PN10 Raceways |
Material | PVC |
Material of Construction | Non-Metallic |
Number of Channels | 2 |
Standards | File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed |
Voltage | 600.0 V |
Features | Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover |
Number of Gangs | 1 |
Series | Eclipse PN03 |
Application Sector | Residential/Commercial |
Special Features | Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating. |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Device Box Fitting, Series Eclipse PN03, Material of Construction Non-Metallic, Number of Channels 2, Color White, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover, Standards File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- WIREMOLD Outside Elbow Wiremold (B-8)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- Wiremold Raceway Fittings