Shop All Raceway Fittings
Wiremold
Device Box Fitting, Ivory, PVC
Mfr # PSB3V
Zoro # G0414928
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Non Metallic
- For Use With PN05, PN10 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # PSB3V
- Zoro # G0414928
- UPC # 786776061482
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 1 3/4 in |
Width (In.) | 7 in |
Length (In.) | 4 3/4 in |
Length | 4 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Device Box Fitting |
Type | Cord and Cable Management |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | PN05, PN10 Raceways |
Material | PVC |
Standards | File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed |
Material of Construction | Non-Metallic |
Number of Channels | 2 |
Features | Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover |
Voltage | 600.0 V |
Number of Gangs | 3 |
Special Features | Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating. |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Device Box Fitting, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 7 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover, Standards File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 386 of NEC and Meets Section 12-1600 of CEC, RoHS, UL and cUL Listed, Number of Gangs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- Wiremold Raceway Fittings