Shop All Raceway Fittings
Wiremold
Deep Box Fitting, White, PVC
Mfr # NM2048-WH
Zoro # G2854997
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color White
- Raceway Type Non Metallic
- For Use With NM2000 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # NM2048-WH
- Zoro # G2854997
- UPC # 786776567007
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width (In.) | 3 in |
Length | 4 3/4 in |
Depth | 1 3/4 in |
Length (In.) | 4 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Deep Box Fitting |
Type | Cord and Cable Management |
Color | White |
Raceway Type | Non Metallic |
For Use With | NM2000 Raceways |
Material | PVC |
Standards | Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS |
Material of Construction | Non-Metallic |
Number of Channels | 2 |
Features | Cover has Twistouts on All Sides |
Voltage | 600.0 V |
Number of Gangs | 1 |
Series | NM2000 |
Standard | cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC. |
Application Sector | Residential/Commercial |
Special Features | Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Deep Box Fitting, Series NM2000, Material of Construction Non-Metallic, Number of Channels 2, Color White, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With NM2000 Raceways, Features Cover has Twistouts on All Sides, Standards Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- Wiremold Raceways