Shop All Raceway Fittings
Wiremold
Deep Box Fitting, White, PVC
Mfr # NM2048-2WH
Zoro # G1970346
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color White
- For Use With NM2000 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # NM2048-2WH
- Zoro # G1970346
- UPC # 786776567021
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 1 3/4 in |
Length (In.) | 4 3/4 in |
Width (In.) | 4 7/8 in |
Length | 4 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Deep Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Non Metallic |
Color | White |
For Use With | NM2000 Raceways |
Material | PVC |
Standards | Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS |
Material of Construction | Non-Metallic |
Number of Channels | 2 |
Features | Compact and Low Profile, Customization Available, Full Range Of Fittings, Multiple Finishes, Receptacle Spacing Options, Tamper Resistant, Variety of Lengths |
Number of Gangs | 2 |
Voltage | 600.0 V |
Series | NM2000 |
Special Features | Single- and dual-gang boxes available. Field replaceable surge module. Customization available. Duplex receptacle. |
Application Sector | Residential/Commercial |
Standard | cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Deep Box Fitting, Series NM2000, Material of Construction Non-Metallic, Number of Channels 2, Color White, Length (In.) 4 3/4 in, Width (In.) 4 7/8 in, For Use With NM2000 Raceways, Features Compact and Low Profile, Customization Available, Full Range Of Fittings, Multiple Finishes, Receptacle Spacing Options, Tamper Resistant, Variety of Lengths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Inside Corner For 2700 Surface Raceway (2717)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- Wiremold Raceways