Shop All Raceway Fittings
Wiremold
Deep Box Fitting, Ivory, PVC
Mfr # NM2048
Zoro # G2855006
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color Ivory
- For Use With NM2000 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # NM2048
- Zoro # G2855006
- UPC # 786776519945
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 1 3/4 in |
Length | 4 3/4 in |
Width (In.) | 3 in |
Height | 4.8" |
Length (In.) | 4 3/4 in |
Overall Depth | 1 3/4 in |
Description
Deep Box Fitting, Series NM2000, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With NM2000 Raceways, Features Cover has Twistouts on All Sides, Standards Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC, cULus Listed Base and Blank Cover: File E90378 Guide RJBT, File E90377 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- Wiremold Raceway Fittings