Shop All Raceway Fittings
Wiremold
Corner Box Fitting, White, Steel
Mfr # 5719WH
Zoro # G0414946
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color White
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5719WH
- Zoro # G0414946
- UPC # 786776562835
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Corner Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | White |
For Use With | 700 Raceways, 500 Raceways |
Material | Steel |
Standards | File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT |
Number of Channels | 2 |
Material of Construction | Steel |
Voltage | 600.0 V |
Features | Fittings have Removable Covers, Low Profile, Scuffcoat Finish |
Series | 500, 700 |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Special Features | Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Corner Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color White, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK10 (504422-010)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A (V5738A)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- Wiremold Raceway Fittings