Shop All Raceway Fittings
Wiremold
Corner Box Fitting, Ivory, Steel
Mfr # V5719
Zoro # G2855146
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V5719
- Zoro # G2855146
- UPC # 786776070316
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Corner Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Ivory |
For Use With | 700 Raceways, 500 Raceways |
Material | Steel |
Standards | File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT |
Material of Construction | Steel |
Number of Channels | 2 |
Voltage | 600.0 V |
Features | Fittings have Removable Covers, Low Profile, Scuffcoat Finish |
Series | 500, 700 |
Special Features | Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Application Sector | Residential/Commercial |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Corner Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color Ivory, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PS3IEBC)
- Wiremold Raceway Fittings