Shop All Raceway Fittings
Wiremold
Communications Plate, Gray, Die-Cast Zinc
Mfr # C8005P-3RT
Zoro # G0554885
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With AC Floor Boxes
- Material Die-Cast Zinc
- Mounting Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # C8005P-3RT
- Zoro # G0554885
- UPC # 786564021148
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Communications Plate |
Type | Floor Box |
Color | Gray |
For Use With | AC Floor Boxes |
Material | Die-Cast Zinc |
Mounting | Screw On |
Material of Construction | Die-Cast Zinc |
Standards | Guide QCIT, Guide QQVX, Meets Article 314 of NEC Meets Article 12 2500 of CEC, RoHS, UL Listed Classified Raised Floor Box (Prewired): File E51105, UL Listed Classified Raised Floor Box: File E2961 |
Includes | (3) Ortronics Series II Adapters, (3) Tracjack Adapters |
Backing | Non-Adhesive |
Features | For AC8850 and AC8105 Boxes. Includes three (3) Ortronics Series II and three (3) TracJack adapters. NOTE: AC8850 is a single-service box. Power plates cannot be used in conjunction with communication plates. |
Series | AC |
Cover Closure | Snap On |
Standard | UL Listed Classified Raised Floor Box: File E2961, Guide QCIT. UL Listed Classified Raised Floor Box (prewired): File E51105, Guide QQVX. Meets Article 314 of NEC. Meets Article 12 2500 of CEC. |
Construction | Assembled |
Application Sector | Commercial |
Cable Entry | Through Floor in |
Special Features | Flexible box designs. Users can configure services where they want and need them. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Communications Plate, Series AC, Material of Construction Die-Cast Zinc, Cover Closure Snap On, Color Gray, For Use With AC Floor Boxes, Includes (3) Ortronics Series II Adapters, (3) Tracjack Adapters, Mounting Screw On, Standards Guide QCIT, Guide QQVX, Meets Article 314 of NEC Meets Article 12 2500 of CEC, RoHS, UL Listed Classified Raised Floor Box (Prewired): File E51105, UL Listed Classified Raised Floor Box: File E2961, Backing Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Bottom Housing Assembly (1BLH)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- Wiremold Raceways