Shop All Raceway Fittings
Wiremold
Communications Cover Plate, Black
Mfr # 896PCK-BLK
Zoro # G0414806
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Black
- For Use With OmniBox Series Floor Boxes
- Material Polycarbonate
- Mounting Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 896PCK-BLK
- Zoro # G0414806
- UPC # 786564510000
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 1/2 in |
Width | 5 1/2 in |
Depth | 5.5 in |
Height | 0.25 in |
Length (Straight Wireway) | 5 1/2 in |
Product Depth US | 5.5 in |
Product Width US | 5.5 in |
Product Height US | 0.25 in |
Description
Floor Box Cover, Shape Round, Number of Gangs 1, Length 5 1/2 in, Width 5 1/2 in, Material Polycarbonate, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-263)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- Wiremold Raceways