Shop All Raceway Fittings
Wiremold
Carpet and Tile Flange, Brown, Brass
Mfr # 817B
Zoro # G0554456
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Brown
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 817B
- Zoro # G0554456
- UPC # 786564524199
- Country of Origin China
- Category Raceway Fittings
Dimensions
Depth | 6.0 in |
Width | 5.0 in |
Height | 0.75 in |
For Raceway Height | 1/2 in |
Overall Width | 5 in |
Overall Length | 6 in |
For Raceway Width | 1 1/4 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Product Height US | 0.75 in |
Product Depth US | 6.0 in |
Product Width US | 5.0 in |
Description
Carpet and Tile Flange, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Brass, Color Brown, Mounting Style Screw On, Compatible with Product Type OmniBox Floor Boxes, Features One-Gang Brass Combination Carpet and Tile Flange: 6.08 in x 5.06 in, Includes (1) Carpet Flange, Number of Gangs 1, Overall Length 6 in, Overall Width 5 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (A806SC)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- Wiremold Raceways