Shop All Cable Protectors
Wiremold
Cable Protector, 5 Channels, SD Grade
Mfr # XCP5SLOT36
Zoro # G400690464
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Load Capacity 50,000 lb/Axle
- Number of Channels 5
- Color Yellow/Blue
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XCP5SLOT36
- Zoro # G400690464
- UPC # 78677619472
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 36 in |
Width | 17 1/4 in |
Channel Width | 1 3/8 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Load Capacity | 50,000 lb/Axle |
Number of Channels | 5 |
Color | Yellow/Blue |
Connection Style | T-Shaped |
Texture | Treaded |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 3/8 in, Width 17 1/4 in, Cable Protector Height 2 in, Load Capacity 50,000 lb/Axle, Connection Style T-Shaped, Length 36 in, Color Yellow/Blue, Material Polyurethane, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Texture Treaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20489101)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black (SNAP2123ILBKNA)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- WIREMOLD Cordmate Ii Kit (C53)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK4)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Black (CC-PL-MED-5-BK)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- Wiremold Cable Protectors