Shop All Cable Protectors
Wiremold
Cable Protector, 3 Channels, Heavy Duty
Mfr # XCP3SLOT36
Zoro # G300690441
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 3
- Load Capacity 50,000 lb/Axle
- Color Yellow/Blue
- Max. Cable Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # XCP3SLOT36
- Zoro # G300690441
- UPC # 78677619471
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 in |
Length | 36 in |
Width | 20 in |
Channel Width | 2 1/4 in |
Cable Protector Channel Height | 2 1/4 in |
Cable Protector Height | 3 1/16 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 3 |
Load Capacity | 50,000 lb/Axle |
Color | Yellow/Blue |
Connection Style | T-Shaped |
Texture | Treaded |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 3, Cable Protector Channel Height 2 1/4 in, Channel Width 2 1/4 in, Width 20 in, Cable Protector Height 3 1/16 in, Load Capacity 50,000 lb/Axle, Connection Style T-Shaped, Length 36 in, Color Yellow/Blue, Material Polyurethane, Max. Cable Dia. 2 in, ADA Compliant No, Texture Treaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- WIREMOLD Cordmate Ii Kit (C53)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- PYLE Small 1Channel Cable Protector (PCBLCO101X4YL)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Beige (CC-PL-SM-10-BE)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- ELECTRIDUCT Home and Office 60" Small Drop Over- Black (DO-ED-SM-60-BK)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- Wiremold Cable Protectors