Shop All Raceway Fittings
Wiremold
Bridge Fitting, Ivory, Steel
Mfr # V2475D
Zoro # G0554465
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- Color Ivory
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2475D
- Zoro # G0554465
- UPC # 786776074970
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
For Raceway Height | 1 in |
Raceway Height | 1 in |
Raceway Width | 2 in |
For Raceway Width | 2 in |
Overall Height | 1 3/4 in |
Overall Width | 3 in |
Description
Bridge Fitting, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Compatible with Product Type 2400 Raceways, Overall Height 1 3/4 in, Overall Length 5 1/2 in, Overall Width 3 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- KLEIN TOOLS PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights (29601)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD Entrance End Fitting, Ivory, PVC (5510D)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- Wiremold Raceway Fittings