Shop All Raceway Fittings
Wiremold
Bracket Fitting, Ivory, PVC
Mfr # 5450
Zoro # G0414410
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color Ivory
- For Use With 5400 Series Raceway
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 5450
- Zoro # G0414410
- UPC # 786776059113
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 6 in |
Depth | 1.0 in |
Overall Height | 1/2 in |
Overall Length | 6 in |
Overall Width | 5 1/4 in |
Product Width US | 5.13 in |
Product Depth US | 1.0 in |
Product Height US | 6.0 in |
Description
Bracket Fitting, Series 5400, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5400 Raceways, Overall Height 1/2 in, Overall Length 6 in, Overall Width 5 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (ATC-5)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- Wiremold Raceway Fittings