Shop All Electrical Box Covers
Wiremold
Box Cover Assy, Outdoor, BN, 20A, 4 Plugs
Mfr # XB814C520BN
Zoro # G6229120
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Knockouts 1
- Number Of Outlets 4
- Application Sector Commercial
- Construction Assembled
- Cubic Capacity 123.0 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # XB814C520BN
- Zoro # G6229120
- UPC # 786776187199
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Knockouts | 1 |
Number Of Outlets | 4 |
Application Sector | Commercial |
Construction | Assembled |
Cubic Capacity | 123.0 cu in |
Special Features | 2 20A weather resistant duplex receptacles, NEMA 6P wiring enclosure, diving bell design to keep water out of electrical connections |
Standard | UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL. |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Features | cUL Coming Soon; UL listed to UL50E Type 6P (NEMA 6P) and IP68 requirements while in use; ADA compliant; Outdoor-rated construction; Keeps receptacles and connections dry even when submerged |
Description
Box Cover Assy,Outdoor,BN,20A,4 Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50' 28GA Anneal Wire (123119)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Electrical Box Cover, 2 Gang, Duplex Receptacle (V4047WX)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- Wiremold Electrical Box Covers