Shop All Electrical Box Covers
Wiremold
Box Cover Assy, Outdoor, BK, L530R Recep
Mfr # XB814CL530BK
Zoro # G6229139
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Receptacle
- Construction Assembled
- Standard UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL.
- Application Sector Commercial
- Number of Knockouts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XB814CL530BK
- Zoro # G6229139
- UPC # 786776187236
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Receptacle |
Construction | Assembled |
Standard | UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL. |
Application Sector | Commercial |
Number of Knockouts | 1 |
Number Of Outlets | 1 |
Special Features | A L5-30R corrosion resistant recptacle, NEMA 6P wiring enclosure, diving bell design to keep water out of electrical connections |
cULus Listed | Yes |
Features | cUL Coming Soon UL listed to UL50E Type 6P (NEMA 6P) and IP68 requirements while in use ADA compliant Outdoor-rated construction Keeps receptacles and connections dry even when submerged |
Product Line | Wiremold |
Description
Box Cover Assy,Outdoor,BK,L530R Recep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- Wiremold Electrical Box Covers