Shop All Electrical Box Covers
Wiremold
Box Cover Assy, Outdoor, BK, 20A, 4 Plugs
Mfr # XB814C520BK
Zoro # G6228980
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 7.375 in
- Height 19-5/8 in
- Special Features 2 20A weather resistant duplex receptacles, NEMA 6P wiring enclosure, diving bell design to keep water out of electrical connections
- Standard UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XB814C520BK
- Zoro # G6228980
- UPC # 786776187205
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 14 in |
Width | 7.375 in |
Height | 19-5/8 in |
Details
Item | Electrical Box Cover |
Special Features | 2 20A weather resistant duplex receptacles, NEMA 6P wiring enclosure, diving bell design to keep water out of electrical connections |
Standard | UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL. |
Number Of Outlets | 4 |
Construction | Assembled |
Application Sector | Commercial |
Number of Knockouts | 1 |
Product Line | Wiremold |
cULus Listed | Yes |
Features | cUL Coming Soon UL listed to UL50E Type 6P (NEMA 6P) and IP68 requirements while in use ADA compliant Outdoor-rated construction Keeps receptacles and connections dry even when submerged |
Product Environmental Profile | Yes |
Description
Box Cover Assy,Outdoor,BK,20A,4 Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 100A, 250V AC, Non-Indicating (LPN-RK-100SP)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- WIREMOLD Electrical Box Cover, 2 Gang, Duplex Receptacle (V4047WX)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- BELL Electrical Box Cover, 1 Gang, Blank (1305895)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- Wiremold Electrical Box Covers