Shop All Raceway Fittings
Wiremold
Box Adaptor, Gray, Aluminum
Mfr # AL2451H
Zoro # G0415007
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Outlet Power
- Color Gray
- Raceway Type Aluminum
- For Use With AL2400 Raceways, AL2000 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # AL2451H
- Zoro # G0415007
- UPC # 786776044508
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Length (In.) | 4 1/2 in |
Width (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Description
Box Adaptor, Material of Construction Aluminum, Number of Channels 2, Color Gray, Length (In.) 4 1/2 in, Width (In.) 4 1/2 in, For Use With AL2000 Raceways, AL2400 Raceways, Features Feeds Raceway from Existing Wall Outlet Box, Mounting Screw On, Standards File E41751 Guide RJPR, File E4376 Guide RJPR, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-BK)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- Wiremold Raceways