Shop All Raceway Fittings
Wiremold
Bottom Housing Assembly, PVC
Mfr # 1125CHA
Zoro # G0414447
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Gray
- For Use With Evolution 6AT Series
- Material PVC
- Standards 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY, 300.21 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1125CHA
- Zoro # G0414447
- UPC # 786564060307
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.3 in |
Depth | 3.6 in |
Width | 2.1 in |
Overall Height | 5 3/4 in |
Overall Length | 8 in |
Overall Width | 7 3/4 in |
Product Height US | 2.3 in |
Product Width US | 2.1 in |
Product Depth US | 3.6 in |
Description
Bottom Housing Assembly, Series Evolution, Color Gray, Material PVC, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type 6ATCFF Furniture Feed Unit, Includes 1 1/4 in Conduit Bottom Housing Assembly, Number of Gangs 1, Overall Height 5 3/4 in, Overall Length 8 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- WIREMOLD V2003 Supporting Clip (V2003)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- Wiremold Raceway Fittings