Shop All Raceway Fittings
Wiremold
Bottom Housing Assembly
Mfr # 5BLH
Zoro # G0414438
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Gray
- For Use With Evolution 6AT Series
- Material Aluminum
- Standards 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY, 300.21 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5BLH
- Zoro # G0414438
- UPC # 786564060338
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 5 3/4 in |
Overall Length | 6 3/4 in |
Details
Item | Bottom Housing Assembly |
Type | Poke-Thru |
Color | Gray |
For Use With | Evolution 6AT Series |
Material | Aluminum |
Standards | 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY, 300.21 NEC |
Number of Channels | 3 |
Features | Designed to Blank Off Compartment When no Devices are Used, For Use on Side Compartments Only, Half-Gang Blank Housing Assembly |
Includes | Evolution 6AT Series Bottom Housing Assembly |
Backing | Non-Adhesive |
Series | 6AT |
Mounting Style | Screw On |
Compatible with Product Type | Evolution 6AT Series, Side Compartments Only |
Special Features | Auto-close egress doors. Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible. Improved hinge design. Provides greater durability while creating a more fluid, intuitive, opening and closing motion. Designed for a 6" [152mm] core hole and provides up to two and one-half (2 1/2) gangs of power, communication, or A/V capability. |
Construction | Not Assembled |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) & 314 of NEC. |
Application Sector | Commercial |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Bottom Housing Assembly, Series 6AT, Number of Channels 3, Color Gray, Material Aluminum, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type Evolution 6AT Series, Side Compartments Only, Features Designed to Blank Off Compartment When no Devices are Used, For Use on Side Compartments Only, Half-Gang Blank Housing Assembly, Includes Evolution 6AT Series Bottom Housing Assembly, Overall Height 4 1/2 in, Overall Length 6 3/4 in, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- Wiremold Raceway Fittings