Shop All Enclosure Covers & Accessories
Wiremold
Blank Steel Pole Extender
Mfr # 25DTC-E5
Zoro # G6229023
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed Multioutlet Assemblies
- Features Multiple color options. Available in four aesthetic colors: white, black, ivory, and gray.; Pole extenders combine quick installation with easy job-site handling. These new extenders accommodate a variety of ceiling heights, can ship UPS or air freight for quick & reliable delivery.
- Product Line Wiremold
- Standard cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC.
- cULus Listed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 25DTC-E5
- Zoro # G6229023
- UPC # 786776172546
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Blank Steel Pole Extender |
Standards | cULus Listed Multioutlet Assemblies |
Features | Multiple color options. Available in four aesthetic colors: white, black, ivory, and gray.; Pole extenders combine quick installation with easy job-site handling. These new extenders accommodate a variety of ceiling heights, can ship UPS or air freight for quick & reliable delivery. |
Product Line | Wiremold |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
cULus Listed | Yes |
Description
Blank Steel Pole Extender,5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- WIREMOLD Pole Extender (25DTP-E10)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- Wiremold Enclosure Covers & Accessories