Shop All Raceway Fittings
Wiremold
Blank End Fitting, Gray, Aluminum
Mfr # ALA3810B
Zoro # G1970328
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA3810B
- Zoro # G1970328
- UPC # 786776536607
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Details
Item | Blank End Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Number of Channels | 1 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Material of Construction | Aluminum |
Voltage | 600.0 V |
Features | Closes Off Open End of Raceway |
Series | ALA3800 |
Compatible with Product Type | ALA3800 Raceways |
Application Sector | Commercial |
Special Features | Durable, architectural clear anodized finish. Wipes clean and resists corrosion. Custom colors available upon request. Consult factory for more information. Snap fit cover. Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices. Side removal slots limit visibility of any accidental marring during cover removal. Shares cover plates with Wiremold ALA4800 Series Raceway. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Blank End Fitting, Series ALA3800, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type ALA3800 Raceways, Features Closes Off Open End of Raceway, Overall Length 2 1/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- MIDWEST FASTENER 15, 7 PK (63204)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- Wiremold Raceway Fittings