Shop All Raceway Fittings
Wiremold
Blank End Fitting, Gray, Aluminum
Mfr # AL5210B
Zoro # G1970425
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With AL5200 Series Raceway
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL5210B
- Zoro # G1970425
- UPC # 786776046779
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 5 in |
Overall Length | 5 in |
Overall Width | 2 in |
Details
Item | Blank End Fitting |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL5200 Series Raceway |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 2 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Features | Closes Off Open End of Raceway |
Voltage | 600.0 V |
Series | AL5200 |
Compatible with Product Type | AL5200 Raceways |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Application Sector | Commercial |
Special Features | Satin anodized finish. Good-looking appearance, resists corrosion and is easy to clean and maintain. Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements. Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Blank End Fitting, Series AL5200, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type AL5200 Raceways, Features Closes Off Open End of Raceway, Overall Length 5 in, Overall Width 2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating (L75QS200.V)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A (V5738A)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- Wiremold Raceways