Shop All Raceway Fittings
Wiremold
Blank End Fitting, Gray, Aluminum
Mfr # AL3310B
Zoro # G1970407
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Aluminum
- For Use With AL3300 Series Raceway
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3310B
- Zoro # G1970407
- UPC # 00786776105070
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3 in |
Overall Width | 2 in |
Overall Length | 3 in |
Details
Item | Blank End Fitting |
Type | Raceway |
Color | Gray |
Raceway Type | Aluminum |
For Use With | AL3300 Series Raceway |
Material | Aluminum |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Number of Channels | 1 |
Material of Construction | Aluminum |
Voltage | 600.0 V |
Features | Closes off open end of AL3300 Series Raceway. |
Series | AL3300 |
Compatible with Product Type | AL3300 Raceways |
Application Sector | Commercial |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Blank End Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Overall Length 3 in, Overall Width 2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- Wiremold Raceway Fittings