Shop All Raceway Fittings
Wiremold
Blank Cover Plate, Ivory, Steel
Mfr # V4000C195
Zoro # G2855049
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4000C195
- Zoro # G2855049
- UPC # 786776080421
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Blank Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Standards | PEP |
Number of Channels | Multiple |
Material of Construction | Steel |
Features | Spacing will be 24 1/4 in (616mm) with 4050 |
Voltage | 600.0 V |
Series | 4000 |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Application Sector | Residential/Commercial |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Blank Cover Plate, Series 4000, Number of Channels Multiple, Material Steel, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features Spacing will be 24 1/4 in (616mm) with 4050, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Shielded, PNP, NO, 4pin (E57P-30SPN15-Q)
- WIEGMANN Wireway, Sweep Elbow, 4x4 Sq In, Steel, Gray (SL040490)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- WIREMOLD Device Box Fitting, White, PVC (PSB1WH)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- Wiremold Raceways