Shop All Raceway Fittings
Wiremold
Blank Cover Plate, Gray, Steel
Mfr # OFR47-B
Zoro # G1573630
original price:
$41.19
4% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Over Floor Raceway
- Color Black
- For Use With OFR Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # OFR47-B
- Zoro # G1573630
- UPC # 786776175264
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 2 in |
Length | 5 1/2 in |
Description
Blank Cover Plate, Series OFR, Material of Construction Steel, Number of Channels 0, Cover Closure Screw On, Color Black, Length (In.) 5 1/2 in, Width (In.) 2 in, For Use With OFR Raceways, Features Black Powder Coat Finish, Installs in Open Space Areas, Lowest Profile Overfloor Raceway Available, Multiple Channel Base, Multiple Options for Communication and A/V Connectivity, Multiple Transition Options, Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- SPORTSMAN Large Waterproof Generator Cover (GENCOVER-L)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- Wiremold Raceways