Shop All Raceway Fittings
Wiremold
Blank Cover Plate, Gray, Aluminum
Mfr # AL3300C-5 PER FT
Zoro # G2855100
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- For Use With AL3300 Raceways
- Material Aluminum
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3300C-5 PER FT
- Zoro # G2855100
- UPC # 786776183450
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length (Ft.) | 1 ft |
Width (In.) | 2 7/8 in |
Width | 2 7/8 in |
Height | 3/8 in |
Length | 60 in |
Overall Width | 2 7/8 in |
Overall Height | 3/8 in |
Overall Length | 60 in |
Details
Item | Blank Cover Plate |
Type | Cord and Cable Management |
Color | Gray |
For Use With | AL3300 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Standards | File E4376: Guide RJBT/RJBT7, PEP, RoHS |
Features | Providing a Compact, Handsome and Effective Method of Consolidating All Power and Communication Cabling in Laboratories, Healthcare Facilities and Upscale Office Locations, the Divided Aluminum Raceway Separates Power and Communication Cabling and Directs These Services Where Required, The Two-Piece Raceway Means Wiring is Always Accessible and Changes are Easily Accomplished At Any Time |
Series | AL3300 |
Description
Blank Cover Plate, Series AL3300, Material Aluminum, Height 3/8 in, Length 60 in, Width 2 7/8 in, Color Gray, For Use With AL3300 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- STEEL CITY CLAMP BRASS 1""W (L160B-1)
- Wiremold Raceway Fittings