Shop All Electrical Box Hardware
Wiremold
Assembly Quad Pt 20A Recpt Gray Fl Blk
Mfr # RC4ATCGY
Zoro # G0795280
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-Service
- Color Gray
- Features Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4inch (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8inch minimum.
- Component Type Full Assemblies
- Type Multi-Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC4ATCGY
- Zoro # G0795280
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Hole Size | 4" |
Product Height US | 8.25 in |
Product Width US | 8.25 in |
Product Depth US | 16.38 in |
Core Hole Size | 4 in |
Details
Item | Assembly Quad Receptical |
Box Type | Multi-Service |
Color | Gray |
Features | Unit includes four prewired 20A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Finish flange available in gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4inch (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8inch minimum. |
Component Type | Full Assemblies |
Type | Multi-Service |
Product Volume US | 1114.86 cu in |
Cubic Capacity | 24.5 cu in |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Application Sector | Commercial |
Product Line | Wiremold |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] &314 of NEC. |
Number of Knockouts | 2 |
Number of Outlets | 4 |
Description
Assembly Quad Pt 20A Recpt Gray Fl Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- WIREMOLD Box Connectors .5 In. (4597100)
- WIREMOLD Floor Box (881ADP)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- WIREMOLD Legrand Cordmate II 4.75 in. L Box Extender (C53)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- Wiremold Electrical Box Hardware