Shop All Raceway Fittings
Wiremold
Adapter Fitting, Gray, Aluminum
Mfr # 1126A-1
Zoro # G1970416
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With 525 Series Service Fittings
- Material Aluminum
- Mounting Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1126A-1
- Zoro # G1970416
- UPC # 786564221807
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Length | 1 1/4 in |
Overall Width | 1 in |
Overall Height | 1 1/4 in |
Details
Item | Adapter Fitting |
Type | Floor Box |
Color | Gray |
For Use With | 525 Series Service Fittings |
Material | Aluminum |
Mounting | Screw On |
Standards | cULus Listed |
Material of Construction | Aluminum |
Features | Afterset Insert |
Includes | (1) Adapter |
Number of Channels | 1 |
Series | 525 |
Mounting Style | Screw On |
Compatible with Product Type | 525 Service Fittings |
Construction | Not Assembled |
Special Features | Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change. |
Application Sector | Commercial |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC |
Product Line | Wiremold |
Description
Adapter Fitting, Series 525, Material Aluminum, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 525 Service Fittings, Features Afterset Insert, Includes (1) Adapter, Overall Height 1 1/4 in, Overall Length 1 1/4 in, Overall Width 1 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT505-m)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- Wiremold Raceway Fittings