Shop All Raceway Fittings
Wiremold
Abandon Plug, Brown, Brass
Mfr # 825A
Zoro # G0415040
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Brown
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 825A
- Zoro # G0415040
- UPC # 786564264507
- Country of Origin China
- Category Raceway Fittings
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 2 1/4 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
For Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Details
Item | Abandon Plug |
Type | Floor Box |
Color | Brown |
For Use With | OmniBox Series Floor Boxes |
Material | Brass |
Standards | cULus Listed |
Material of Construction | Brass |
Mounting | Screw On |
Includes | Abandon Plug |
Features | 2 1/4'' (57mm) diameter brass abandon plug. Thread size is pipe thread size. |
Series | 800 |
Mounting Style | Screw On |
Compatible with Product Type | OmniBox Floor Boxes |
Application Sector | Commercial |
Special Features | Stamped steel construction. Activation flush or pedestal. Single power receptacles available. Covers are interchangeable for cast iron and stamped steel. |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Abandon Plug, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Brass, Color Brown, Mounting Style Screw On, Compatible with Product Type OmniBox Floor Boxes, Includes Abandon Plug, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- WIREMOLD Wiremold 228999 Duplex Metal Raceway Outlet Box - White (228999)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- Wiremold Raceways