Shop All Raceway Fittings
Wiremold
Abandon Plate, Gray, SS
Mfr # 1045S
Zoro # G0554821
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With 525 Service Fittings
- Material Stainless Steel
- Standards File E11912, Guide RQKX Meets Article 390 of NEC, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1045S
- Zoro # G0554821
- UPC # 786564221999
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width (In.) | 3 1/2 in |
Details
Item | Abandon Plate |
Type | Floor Box |
Color | Gray |
For Use With | 525 Service Fittings |
Material | Stainless Steel |
Standards | File E11912, Guide RQKX Meets Article 390 of NEC, RoHS |
Mounting | Screw On |
Backing | Non-Adhesive |
Material of Construction | Stainless Steel |
Features | A/V Compatibility, Datacom Connectivity Options, Die-Cast Aluminum with Satin Finish, Enlarged Baseplate Openings, Flexible Four-Piece Design, Interchangeable Faceplates, New Housing Design, Unique 3-Position Baseplate |
Series | 525 |
Cover Closure | Screw On |
Application Sector | Commercial |
Special Features | Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change. |
Construction | Not Assembled |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Articles 390 of NEC |
Product Line | Wiremold |
Description
Abandon Plate, Series 525, Material of Construction Stainless Steel, Cover Closure Screw On, Color Gray, Width (In.) 3 1/2 in, For Use With 525 Service Fittings, Features A/V Compatibility, Datacom Connectivity Options, Die-Cast Aluminum with Satin Finish, Enlarged Baseplate Openings, Flexible Four-Piece Design, Interchangeable Faceplates, New Housing Design, Unique 3-Position Baseplate, Mounting Screw On, Standards File E11912, Guide RQKX Meets Article 390 of NEC, RoHS, Backing Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-100)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- SIGMA ELECTRIC REBAR GRD CLAMP3/8""-1""BZ (42309)
- Wiremold Raceways