Shop All Raceway Fittings
Wiremold
Abandon Plate, Black
Mfr # RC3RAP2
Zoro # G0554709
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Black
- For Use With RC3 Poke-Thru Devices
- Standards 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC3RAP2
- Zoro # G0554709
- UPC # 786564545248
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Abandon Plate |
Type | Poke-Thru |
Color | Black |
For Use With | RC3 Poke-Thru Devices |
Standards | 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS |
Material of Construction | Steel |
Mounting | Screw On |
Features | Non-metallic abandonment plate with receptacle removed. |
Backing | Non-Adhesive |
Construction | Unassembled |
Application Sector | Commercial |
Special Features | Abandonment plate allows stand unit to be abandoned without having to remove and replace the existing unit. |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] &314 of NEC. |
Product Line | Wiremold |
Description
Abandon Plate, Material of Construction Steel, Color Black, For Use With RC3 Poke-Thru Devices, Mounting Screw On, Standards 300.22(C) and 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21, RoHS, Backing Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- SIGMA ELECTRIC SPACER ELECT BOX 3/4""MTL (49208)
- Wiremold Raceways