Shop All Electrical Raceways
Wiremold
800Bac Wh Base W/Cvr And Adh P/Ft
Mfr # 800BAC-WH
Zoro # G0795177
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 800
- Color White
- Material Nonmetallic
- Capacity Single-Channel
- Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 800BAC-WH
- Zoro # G0795177
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Product Width US | 60.13 in |
Product Height US | 1.25 in |
Product Depth US | 0.38 in |
Details
Item | Raceway |
Series | 800 |
Color | White |
Material | Nonmetallic |
Capacity | Single-Channel |
Voltage | 600 V |
Component Type | Raceway Base & Cover |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Product Volume US | 28.56 cu in |
Type | Raceway |
Standard | cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7 |
Product Line | Wiremold |
Application Sector | Commercial |
Description
Raceway, Series 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412243010C)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- WIREMOLD WHT Coupling Cord Cover (C19)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD Legrand Plastic Raceway Accessory Set For NM 7 pk, 7PK (NM910)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- Wiremold Raceways