Shop All Raceway Fittings
Wiremold
500 Series Raceway Cutter
Mfr # 605
Zoro # G0795256
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Features Portable
- Voltage 600.0 V
- Series 600
- Standard cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 605
- Zoro # G0795256
- UPC # 786776038729
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway Cutter |
Type | Raceway |
Features | Portable |
Voltage | 600.0 V |
Series | 600 |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Special Features | Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. |
Product Name | Raceway Cutter |
Application/Usage | Cutting |
Additional Information | For cutting Series 500 small raceway |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Brand Name | Wiremold / Legrand |
Description
Raceway Cutter, Series 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- ZORO SELECT Terminal Strip, 30A, 4 Pole, 600VAC (6YH64)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (ATDR3-1/2)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C396)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIEGMANN Wireway, 4x4 Sq In, Telescope, 9.50-15 In L (AF0404)
- Wiremold Raceways