Shop All Power Strips
Wiremold
5-Out 15Ft Cord
Mfr # UL100BD
Zoro # G0795210
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 5
- Amps 15A
- Voltage 120V
- Color Gray
- Cord Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # UL100BD
- Zoro # G0795210
- UPC # 786776043075
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 14 AWG |
Width | 2" |
Depth | 1.8" |
Height | 9.3" |
Description
5-Out 15Ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- Wiremold Power Strips