Shop All Raceway Fittings
Wiremold
2400D Series Raceway Blank End
Mfr # V2410BD
Zoro # G3608075
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Material Steel
- Voltage 600 V
- Features Closes off open end of 2400D Series Raceway.
- Series 2400D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2410BD
- Zoro # G3608075
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | 2400D Series Raceway Blank End |
Type | Raceway |
Material | Steel |
Voltage | 600 V |
Features | Closes off open end of 2400D Series Raceway. |
Series | 2400D |
Capacity | Dual-Channel |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Application Sector | Residential/Commercial |
cULus Listed | Yes |
Standard | cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Description
2400D Series Raceway Blank End, Series 2400D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A (V5738A)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- WIREMOLD WHT Cord Cover Kit (C210)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- Wiremold Raceway Fittings