Shop All Electrical Box Covers
Wiremold
15A 125V Duplex Receptacle Box And Cover
Mfr # 1543GL
Zoro # G0684586
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Length 5.3125 in
- Width 3.0625 in
- Depth 1.3125 in
- Sub-Category Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 1543GL
- Zoro # G0684586
- UPC # 786776082944
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5.3125 in |
Width | 3.0625 in |
Depth | 1.3125 in |
Details
Item | Duplex Receptacle Box And Cover |
Cover Type | Duplex Receptacle |
Sub-Category | Covers |
Features | Cover has twistouts for 1500 and 2600 Series Raceway on all four sides. Base has 1/2'' and 3/4'' trade size concentric KOs. Two 1500WC Wire Clips included. Gray finish. |
Voltage | 600.0 V |
Standard | cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Application Sector | Commercial |
Special Features | Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability. |
Product Line | Wiremold |
Description
15A 125V Duplex Receptacle Box And Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- Wiremold Electrical Box Covers