Shop All Digital Calipers
Wiremike
Wiremike 591200 Wiremike Measuring Device 4 x 12 in.
Mfr # 3546504
Zoro # G704108184
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremike
- MFR # 3546504
- Zoro # G704108184
- UPC # 781810462300
- Country of Origin China
- Category Digital Calipers
Description
Features
- Wiremike Measuring Device
- Length: 12"
- Width: 4"
- Material: Stainless Steel
- Wire and conduit measuring device
- Measures ACSR, stranded and solid wires
- Also measures I. P. S tubing, rigid and thin wall conduit plus inside and outside dimensions of tubing and pipe sizes
- ACSR WIRE #6 - 336.4 26/7 stranded wire
- Measures solid wire from a #20 to a 4/0 size
- Measures IPS Tubing, Aluminum or Copper, from 1/4" to 2-1/2" in diameter
- Provides quick and easy identification of commonly used conductors
- Made from strong durable, long lasting, high quality stainless steel
- Dimension: 4.6" H x 2.1" W x 0.1" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, 6-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.0AD1)
- LOCK TECHNOLOGY Shockit Socket 02 Sensor Removal Kit (LTILT994)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- BIG HORN 30 oz Mallet (22112)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- GEARWRENCH 6" Digital SAE/Metric Caliper with Large LCD Window (3756D)
- MOORE & WRIGHT Large Workshop Caliper 0-500mm/0-20" (MW150-50DDL)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- Wiremike Precision Measuring Tools