Shop All Wire Connectors
Wiregard
Connector 25 Pc Assorted
Mfr # 25AWC
Zoro # G7799790
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiregard
- MFR # 25AWC
- Zoro # G7799790
- UPC # 32076013059
- Country of Origin United States
- Category Wire Connectors
Description
WireGard twist on wire connectors are designed for general purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip. The inner spring is zinc plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons diluted acid or alkaline solutions. The high dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame retardant properties resist heat distortion up to 105 Celsius (221 Fahrenheit). Color coded for quick and easy size selection. Use for air conditioners ceiling fans doorbells indoor lighting switches thermostats ballasts large and small appliances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- LEVITON Locking Connector (2313)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- WIREGARD Conn Wire 22-14 Org Cd12 (19-003)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- ANDERSON POWER PRODUCTS PP15/30 2&4P MTG CLP 2/SET (1462G1)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- Wiregard Wire Connectors & Disconnects