Shop All Wire Connectors
Wiregard
Conn Wire 22-10 Yel Cd9
Mfr # 19-004
Zoro # G1943502
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiregard
- MFR # 19-004
- Zoro # G1943502
- UPC # 32076190040
- Country of Origin United States
- Category Wire Connectors
Description
WireGard twist-on wire connectors are designed for general purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type Polypropylene shell with side knurling for an easy grip. The inner spring is zinc-plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons diluted acid or alkaline solutions. The high-dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame-retardant properties resist heat distortion up to 105 Celsius (221 Fahrenheit).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, White, LED (ZB4BVBG1)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- WIREGARD Conn Wire 22-14 Org Cd12 (19-003)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- AEROQUIP Plier Connecting Tool (FT1357)
- IDEAL Connector, PK25 (85-950)
- Wiregard Wire Connectors