Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 4 Sided, Slide Door
Mfr # 10104
Zoro # G9896573
product price: $3,368.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,368.99
Free 30-Day Returns
Key Features
- Door Size 5 ft W x 10 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 10 ft
- Door Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 10104
- Zoro # G9896573
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 5 ft W x 10 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 10 ft |
Door Width | 5 ft |
Room Size Depth | 10 ft 4 in |
Room Size Height | 10 ft 5-1/4 in |
Room Size Width (Ft.) | 10 ft. 4" |
Door Size (Ft.) | 5 ft. W x 10 ft. H |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width | 10 ft 4 in |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Depth | 10 ft |
Interior Depth | 10 ft |
Wire Mesh Opening Height | 1 in |
Overall Exterior WxDxH | 10 ft x 10 ft 10 ft |
Interior Width | 10 ft |
Overall Exterior WxD | 10 ft x 10 ft |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 10 ft x 10 ft x 10 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Height | 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 4, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 1 compartments, Plastic, 1-3/4" H x 4-1/2 in W (344010)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 17 3/4 in D (032-95)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- Wirecrafters Wire Rooms and Partitions