Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 3 Sided.hinged door
Mfr # 883
Zoro # G9896652
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,910.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 883
- Zoro # G9896652
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Width (Ft.) | 8 ft. 4" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Depth | 8 ft 6 in |
Room Size Height | 8 ft 5-1/4 in |
Room Size Width | 8 ft 4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Depth (Ft.) | 8 ft. 6" |
Overall Depth | 8 ft |
Overall Exterior WxDxH | 8 ft x 8 ft 8 ft |
Wire Mesh Opening Height | 1 in |
Overall Exterior WxD | 8 ft x 8 ft |
Interior Depth | 8 ft |
Overall Interior WxDxH | 8 ft x 8 ft x 8 ft |
Wire Mesh Opening Width | 2 in |
Interior Height | 8 ft |
Interior Width | 8 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DL92060)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- Wirecrafters Wire Rooms and Partitions