Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 3 sided, Slide Door
Mfr # 10103
Zoro # G9896582
product price: $3,230.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,230.99
Free 30-Day Returns
Key Features
- Door Size 5 ft W x 10 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 10 ft
- Door Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 10103
- Zoro # G9896582
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 5 ft W x 10 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 10 ft |
Door Width | 5 ft |
Room Size Height | 10 ft 5-1/4 in |
Room Size Depth | 10 ft 4 in |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width (Ft.) | 10 ft. 4" |
Room Size Width | 10 ft 4 in |
Door Size (Ft.) | 5 ft. W x 10 ft. H |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Overall Depth | 10 ft |
Interior Width | 10 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Depth | 10 ft |
Overall Exterior WxD | 10 ft x 10 ft |
Interior Height | 10 ft |
Wire Mesh Opening Width | 2 in |
Overall Exterior WxDxH | 10 ft x 10 ft 10 ft |
Wire Mesh Opening Height | 1 in |
Overall Interior WxDxH | 10 ft x 10 ft x 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- Wirecrafters Wire Rooms and Partitions