Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 3 Sided, hinged door
Mfr # 12123
Zoro # G9896643
product price: $2,737.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,737.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 12123
- Zoro # G9896643
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 8 ft 5-1/4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width | 12 ft 6 in |
Room Size Depth | 12 ft 6 in |
Room Size Width (Ft.) | 12 ft. 6" |
Room Size Depth (Ft.) | 12 ft. 6" |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Overall Depth | 12 ft |
Overall Exterior WxDxH | 12 ft x 12 ft 8 ft |
Overall Exterior WxD | 12 ft x 12 ft |
Interior Width | 12 ft |
Overall Interior WxDxH | 12 ft x 12 ft x 8 ft |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Interior Depth | 12 ft |
Interior Height | 8 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 3, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 17.2 cu ft Volume Capacity (C324028S4L)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- WESTWARD Grease Pump Follower Plate (29FX11)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- Wirecrafters Wire Rooms and Partitions