Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 2 sided, Slide door
Mfr # 10102
Zoro # G9896591
original price:
$2,323.04
9% off
new price: $2,095.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,095.99
Free 30-Day Returns
Key Features
- Door Size 5 ft W x 10 ft H
- Overall Height 10 ft
- Overall Width 10 ft
- Door Height 10 ft
- Door Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 10102
- Zoro # G9896591
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 5 ft W x 10 ft H |
Overall Height | 10 ft |
Overall Width | 10 ft |
Door Height | 10 ft |
Door Width | 5 ft |
Room Size Width (Ft.) | 10 ft. 4" |
Door Size (Ft.) | 5 ft. W x 10 ft. H |
Room Size Depth (Ft.) | 10 ft. 4" |
Room Size Width | 10 ft 4 in |
Room Size Height (Ft.) | 10 ft. 5-1/4" |
Room Size Depth | 10 ft 4 in |
Room Size Height | 10 ft 5-1/4 in |
Overall Depth | 10 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Overall Exterior WxD | 10 ft x 10 ft |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Interior Height | 10 ft |
Interior Width | 10 ft |
Overall Interior WxDxH | 10 ft x 10 ft x 10 ft |
Overall Exterior WxDxH | 10 ft x 10 ft 10 ft |
Interior Depth | 10 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 10 ft, Overall Height 10 ft, Overall Width 10 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Sliding, Door Height 10 ft, Door Width 5 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- Wirecrafters Wire Rooms and Partitions