Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 2 Sided, hinged door
Mfr # 882
Zoro # G9896677
product price: $1,494.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 8 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 882
- Zoro # G9896677
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 8 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Depth (Ft.) | 8 ft. 6" |
Room Size Width (Ft.) | 8 ft. 4" |
Room Size Depth | 8 ft 6 in |
Room Size Height | 8 ft 5-1/4 in |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Width | 8 ft 4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Overall Depth | 8 ft |
Overall Exterior WxD | 8 ft x 8 ft |
Interior Depth | 8 ft |
Wire Mesh Opening Width | 2 in |
Overall Interior WxDxH | 8 ft x 8 ft x 8 ft |
Interior Height | 8 ft |
Interior Width | 8 ft |
Wire Opening Mesh WxH | 2 in x 1 in |
Wire Mesh Opening Height | 1 in |
Overall Exterior WxDxH | 8 ft x 8 ft 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 8 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door/Gate Opening Type Hinged, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Green (QUS235GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB102YL)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- Wirecrafters Wire Rooms and Partitions