Shop All Wire Rooms and Partitions
Wirecrafters
Woven Wire Partition, 2 Sided, hinged door
Mfr # 12122
Zoro # G9896661
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,010.99
Free 30-Day Returns
Key Features
- Door Size 3 ft W x 7 ft H
- Overall Height 8 ft
- Overall Width 12 ft
- Door Height 7 ft
- Door Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 12122
- Zoro # G9896661
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Door Size | 3 ft W x 7 ft H |
Overall Height | 8 ft |
Overall Width | 12 ft |
Door Height | 7 ft |
Door Width | 3 ft |
Room Size Height | 8 ft 5-1/4 in |
Door Size (Ft.) | 3 ft. W x 7 ft. H |
Room Size Width | 12 ft 6 in |
Room Size Depth (Ft.) | 12 ft. 6" |
Room Size Height (Ft.) | 8 ft. 5-1/4" |
Room Size Depth | 12 ft 6 in |
Room Size Width (Ft.) | 12 ft. 6" |
Overall Depth | 12 ft |
Wire Mesh Opening Width | 2 in |
Wire Opening Mesh WxH | 2 in x 1 in |
Interior Depth | 12 ft |
Wire Mesh Opening Height | 1 in |
Overall Interior WxDxH | 12 ft x 12 ft x 8 ft |
Overall Exterior WxDxH | 12 ft x 12 ft 8 ft |
Interior Width | 12 ft |
Overall Exterior WxD | 12 ft x 12 ft |
Interior Height | 8 ft |
Description
Complete Wire Security Cages, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Number of Walls/Sides 2, Gray, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Exterior Swing Direction In, Out, Door Height 7 ft, Door Width 3 ft, Enamel, Lockable Yes, Lock Type Keyed Different Cylinder, Includes Mounting Hardware Yes, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 550 lb. (272945)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-95)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- Wirecrafters Wire Rooms and Partitions